Motion
6MB-PLUG XBULK

GATES RUBBER CO
6MB-PLUG XBULK

7259-2299 Plug - 3/8 in Male O-Ring Boss, (SAE) 9/16–18 Thread, Steel
Mi Item #00320617
MFR #6MB-PLUG XBULK
Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MB-PLUG XBULK

7259-2299 Plug - 3/8 in Male O-Ring Boss, (SAE) 9/16–18 Thread, Steel
Mi Item #00320617
MFR #6MB-PLUG XBULK

Mfr description
6 MB-PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.58/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/8 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 9/16–18
  • Material
    Steel
  • UPC_NO
    770075176459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)