Motion
900598-12S
Hex Socket Plug - 3/4 in Male O-Ring Boss, (SAE) 1-1/16–12 Thread, Steel
MI ITEM #00320643
MFR #900598-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Socket Plug - 3/4 in Male O-Ring Boss, (SAE) 1-1/16–12 Thread, Steel
MI ITEM #00320643
MFR #900598-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900598-12S STRAIGHT THREAD O-RING PLUG
  • Wide variety of sizes
  • Trivalent Zinc plated
  • O-ring included
  • Replacement o-rings offered

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male O-Ring Boss
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
  • Inside Diameter
    0.656 in
  • Description Keyword
    3/4 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text