Motion
12MB-PLUG
725923025 Plug - 3/4 in Male O-Ring Boss, (SAE) 1-1/16–12 Thread, Steel
Mi Item #00320647
MFR #12MB-PLUG
Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725923025 Plug - 3/4 in Male O-Ring Boss, (SAE) 1-1/16–12 Thread, Steel
Mi Item #00320647
MFR #12MB-PLUG

Mfr description
12 MB-PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.39/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Weight
    0.26 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/4 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-1/16–12
  • Manufacturer Upc Number
    072053165487
  • Material
    Steel
  • UPC_NO
    072053165487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)