Motion
14MB-PLUG
725923035 Plug - 7/8 in Male O-Ring Boss, (SAE) 1-3/16–12 Thread, Steel
MI ITEM #00320656
MFR #14MB-PLUG
List Price$33.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725923035 Plug - 7/8 in Male O-Ring Boss, (SAE) 1-3/16–12 Thread, Steel
MI ITEM #00320656
MFR #14MB-PLUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.38/each for your price

Overview

Mfr description
14 MB-PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male O-Ring Boss
  • End 1 Size
    7/8 in
  • End 1 Thread
    (SAE) 1-3/16–12
  • Manufacturer Upc Number
    072053165494
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    072053165494
  • Material
    Steel
  • Weight
    0.32 lbs
  • Description Keyword
    7/8 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text