Motion
16MB-PLUG
725923045 Plug - 1 in Male O-Ring Boss, (SAE) 1-5/16–12 Thread, Steel
MI ITEM #00320666
MFR #16MB-PLUG
Price$19.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725923045 Plug - 1 in Male O-Ring Boss, (SAE) 1-5/16–12 Thread, Steel
MI ITEM #00320666
MFR #16MB-PLUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.78/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Weight
    0.37 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-5/16–12
  • Manufacturer Upc Number
    072053165500
  • Material
    Steel
  • UPC_NO
    072053165500

Overview

Mfr description
16 MB-PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text