Motion
7237X20
Hex Socket Plug - 1-1/4 in Male O-Ring Boss, (SAE) 1-5/8–12 Thread, Steel
Mi Item #00320681
MFR #7237X20
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Socket Plug - 1-1/4 in Male O-Ring Boss, (SAE) 1-5/8–12 Thread, Steel
Mi Item #00320681
MFR #7237X20

Mfr description
900598-20S STRAIGHT THREAD O-RING PLUG
  • Trivalent Zinc plated
  • Variety of sizes available
  • O-ring included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.12/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1-1/4 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-5/8–12
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)