Overview
Mfr description
900598-24S STRAIGHT THREAD O-RING PLUG
Specifications
- Adapter TypePlug
- End 1 StyleMale O-Ring Boss
- End 1 Size1-1/2 in
- End 1 Thread(SAE) 1-7/8–12
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
- Description Keyword1-1/2 in Male O-Ring Boss
- End 2 Thread3/8–18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data