Motion
900598-32S
Hex Socket Plug - 2 in O-Ring Boss, Steel
MI ITEM #00320690
MFR #900598-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Socket Plug - 2 in O-Ring Boss, Steel
MI ITEM #00320690
MFR #900598-32S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900598-32S STRAIGHT THREAD O-RING PLUG
  • Trivalent Zinc plated
  • Replacement o-rings offered
  • Wide variety of sizes
  • O-ring included

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    O-Ring Boss
  • End 1 Size
    2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
  • Description Keyword
    2 in O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text