Motion
HNV112-114NPT F

FASTER
HNV112-114NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 2030 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #00320763
MFR #HNV112-114NPT F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV112-114NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 2030 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #00320763
MFR #HNV112-114NPT F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HNV112-114-NPT-F COUPLER

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2030 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread
  • Body Size
    1-1/2 in
  • Force-to-Connect
    42.1 lbs
  • Spillage
    2.70510 fl oz (US)
  • Flow Rate
    198.13 gpm
  • Burst Pressure
    8120 psi
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text