Motion
6410-16-14-O
6410-16-14-O O-RING PORT REDUCER BUSHING
MI ITEM #00320818
MFR #6410-16-14-O
Price$80.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6410-16-14-O O-RING PORT REDUCER BUSHING
MI ITEM #00320818
MFR #6410-16-14-O

Mfr description
6410-16-14-O O-RING PORT REDUCER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.05/each

Specifications

Dimensions

  • End 1 Size
    1 in, 7/8 in
  • End 1 Size Type
    7/8 ORB
  • End 2 Size
    1 in, 7/8 in
  • End 2 Size Type
    1 ORB
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    7/8 in Female O-Ring Boss x 1 in Male O-Ring Boss
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    (SAE) 1-3/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)