Motion
210295-6S
Aeroquip 210295 Series Spare Part Jam Nut
MI ITEM #00320881
MFR #210295-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 210295 Series Spare Part Jam Nut
MI ITEM #00320881
MFR #210295-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
210295-6S LOCK NUT FOR O-RING
  • Available in a variety of sizes

Specifications

  • Material
    Carbon steel
  • Manufacturer Catalog Number
    210295-6S
  • Width
    0.69 in
  • Height
    0.69 in
  • Length
    0.28 in
  • Manufacturer Upc Number
    678146181732
  • Overall Length
    0.28 in
  • Weight
    0.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text