Motion
0306-N-06
Male JIC Bulkhead Lock Nut - 9/16-18 UNF Thread, Steel Material
MI ITEM #00320882
MFR #0306-N-06
Your Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Bulkhead Lock Nut - 9/16-18 UNF Thread, Steel Material
MI ITEM #00320882
MFR #0306-N-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.78/each(List $2.73)

Overview

Mfr description
0306-N-06 LOCK NUT (OLD #306-6-N)

Specifications

  • Adapter Type
    Bulkhead Lock Nut
  • End 1 Style
    O-Ring Boss
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • Material
    Steel
  • Description Keyword
    3/8 in O-Ring Boss
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    0306
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text