Motion
0306-N-08
Male JIC Bulkhead Lock Nut - 3/4-16 UNF Thread, Steel Material
Mi Item #00320886
MFR #0306-N-08
Price$3.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Bulkhead Lock Nut - 3/4-16 UNF Thread, Steel Material
Mi Item #00320886
MFR #0306-N-08

Mfr description
0306-N-08 LOCK NUT (OLD #306-8-N)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.06/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Bulkhead Lock Nut
  • Description Keyword
    1/2 in O-Ring Boss
  • End 1 Style
    O-Ring Boss
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)