Motion
0306-N-10
Male JIC Bulkhead Lock Nut - 7/8-14 UNF Thread, Steel Material
Mi Item #00320890
MFR #0306-N-10
Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Bulkhead Lock Nut - 7/8-14 UNF Thread, Steel Material
Mi Item #00320890
MFR #0306-N-10

Mfr description
0306-N-10 LOCK NUT (OLD #306-10-N)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.68/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Weight
    0.03 lbs

Details

  • Adapter Type
    Bulkhead Lock Nut
  • Description Keyword
    5/8 in O-Ring Boss
  • End 1 Style
    O-Ring Boss
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)