Motion
210295-12S
Aeroquip 210295 Series Spare Part Jam Nut
MI ITEM #00320893
MFR #210295-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 210295 Series Spare Part Jam Nut
MI ITEM #00320893
MFR #210295-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
210295-12S LOCK NUT FOR O-RING
  • Available in a variety of sizes

Specifications

  • Material
    Carbon steel
  • Manufacturer Catalog Number
    210295-12S
  • Width
    1.25 in
  • Height
    1.25 in
  • Length
    0.42 in
  • Manufacturer Upc Number
    678146181701
  • Overall Length
    0.42 in
  • Weight
    0.06 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text