Motion
0306-N-14
Male JIC Bulkhead Lock Nut - 1-3/16-12 UN Thread, Steel Material
Mi Item #00320897
MFR #0306-N-14
Price$7.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Bulkhead Lock Nut - 1-3/16-12 UN Thread, Steel Material
Mi Item #00320897
MFR #0306-N-14

Mfr description
0306-N-14 LOCK NUT (OLD #306-14-N)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.39/each

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • Weight
    0.07 lbs

Details

  • Adapter Type
    Adjustable Lock Nut
  • Description Keyword
    7/8 in SAE Thread
  • End 1 Style
    SAE Thread
  • End 1 Thread
    (SAE) 1-3/16–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)