Specifications
Dimensions
- Height1.50 in
- Length0.42 in
- Overall Length0.42 in
- Weight0.08 lb
- Width1.50 in
Details
- Manufacturer Catalog Number210295-16S
- Manufacturer Upc Number678146181718
- MaterialCarbon steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)