Motion
210295-20S
Aeroquip 210295 Series Spare Part Jam Nut
Mi Item #00320905
MFR #210295-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 210295 Series Spare Part Jam Nut
Mi Item #00320905
MFR #210295-20S

Mfr description
210295-20S LOCK NUT FOR O-RING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.88 in
  • Length
    0.42 in
  • Overall Length
    0.42 in
  • Weight
    0.14 lb
  • Width
    1.88 in

Details

  • Item Type
    Nuts
  • Manufacturer Catalog Number
    210295-20S
  • Manufacturer Upc Number
    678146181725
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)