Motion
2045-2-2S
Straight Adapter - 1/8 in Female Pipe Swivel x 1/8 in Male Pipe Rigid, Steel
MI ITEM #00320916
MFR #2045-2-2S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/8 in Female Pipe Swivel x 1/8 in Male Pipe Rigid, Steel
MI ITEM #00320916
MFR #2045-2-2S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2045-2-2S SWIVEL ADAPTER
  • Zinc plated
  • Used in pressure hydraulic systems
  • Eaton, Weatherhead, steel connector, steel adapters
  • Broad selection of styles and sizes
  • Carbon Steel

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • End 1 Size
    1/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (NPSM) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 1 Size Type
    1/8 NPSM
  • End 2 Thread
    (NPTF) 1/8–27
  • End 2 Size Type
    1/8 NPTF
  • Material
    Steel
  • Description Keyword
    1/8 in Female Pipe Swivel x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text