Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 NPTF
- End 2 Size1/4 in
- End 2 Size Type1/4 NPTF
- Overall Length1.2 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- Description Keyword1/4 in Female Pipe Swivel x 1/4 in Male Pipe Rigid
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/4–18
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
- Maximum Operating Pressure5000 psi
Overview
Mfr description
2045-4-4S SWIVEL ADAPTER