Specifications
Dimensions
- End 1 Size3/8 in
- End 1 Size Type3/8 NPTF
- End 2 Size3/8 in
- End 2 Size Type3/8 NPTF
- Overall Length1.24 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- Description Keyword3/8 in Female Pipe Swivel x 3/8 in Male Pipe Rigid
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 3/8–18
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
- Maximum Operating Pressure4000 psi
Overview
Mfr description
2045-6-6S SWIVEL ADAPTER