Specifications
Dimensions
- End 1 Size3/8 in
- End 1 Size Type3/8 NPSM
- End 2 Size1/2 in
- End 2 Size Type1/2 NPTF
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- Description Keyword3/8 in Female Pipe Swivel x 1/2 in Male Pipe Rigid
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPSM) 3/8–18
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/2–14
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)