Motion
2045-12-12S
Straight Adapter - 3/4 in Female Pipe Swivel x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00321041
MFR #2045-12-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Female Pipe Swivel x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00321041
MFR #2045-12-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2045-12-12S SWIVEL ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • End 1 Size
    3/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Thread
    (NPTF) 3/4–14
  • End 2 Size Type
    3/4 NPTF
  • Material
    Steel
  • Maximum Operating Pressure
    2500 psi
  • Description Keyword
    3/4 in Female Pipe Swivel x 3/4 in Male Pipe Rigid
  • Overall Length
    1.68 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text