Motion
16MP-12FPX

GATES RUBBER CO
16MP-12FPX

Adapter Fitting - 3/4 in Female Pipe Swivel x 1 in Male Pipe Rigid
MI ITEM #00321055
MFR #16MP-12FPX
Your Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MP-12FPX

Adapter Fitting - 3/4 in Female Pipe Swivel x 1 in Male Pipe Rigid
MI ITEM #00321055
MFR #16MP-12FPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.88/each(List $38.96)

Overview

Mfr description
16 MP-12 FPX ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • End 1 Size
    1 in
  • End 1 Thread
    (NPTF) 3/4–14
  • Manufacturer Upc Number
    072053159868
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1 NPTF
  • UPC_NO
    072053159868
  • Material
    Steel
  • Weight
    0.49 lbs
  • Description Keyword
    3/4 in Female Pipe Swivel x 1 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text