Overview
Mfr description
16 MP-20 FPX ADAPTER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- End 1 Size1-1/4 in
- End 1 Thread(NPTF) 1-1/4–11-1/2
- Manufacturer Upc Number072053159745
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1-1/4 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1 NPTF
- UPC_NO072053159745
- MaterialSteel
- Weight0.93 lbs
- Description Keyword1-1/4 in Female Pipe Swivel x 1 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data