Motion
20MP-20FPX

GATES RUBBER CO
20MP-20FPX

7259-1074 Straight Adapter - 1-1/4 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid, Steel
MI ITEM #00321087
MFR #20MP-20FPX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MP-20FPX

7259-1074 Straight Adapter - 1-1/4 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid, Steel
MI ITEM #00321087
MFR #20MP-20FPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 NPTF
  • Height
    2.6
  • Length
    1.9
  • Weight
    0.94 lbs, 1.05
  • Width
    1.9

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • Description Keyword
    1-1/4 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Material
    Steel

Overview

Mfr description
20 MP-20 FPX 7253-86314 G60140-2020X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text