Motion
4MP-4FPX45 XBULK

GATES RUBBER CO
4MP-4FPX45 XBULK

7259-0211 45° Elbow - 1/4 in Female Pipe Swivel x 1/4 in Male Pipe Rigid, Steel
Mi Item #00321138
MFR #4MP-4FPX45 XBULK
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MP-4FPX45 XBULK

7259-0211 45° Elbow - 1/4 in Female Pipe Swivel x 1/4 in Male Pipe Rigid, Steel
Mi Item #00321138
MFR #4MP-4FPX45 XBULK

Mfr description
4 MP-4 FPX 45 ADAPTER G60142-0404X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.70/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF
  • Weight
    0.14 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • Description Keyword
    1/4 in Female Pipe Swivel x 1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Steel
  • UPC_NO
    072053848441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)