Motion
1503-08-06-FG
1503-08-06-FG MP-FPS 45D
MI ITEM #00321172
MFR #1503-08-06-FG
Your Price$15.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1503-08-06-FG MP-FPS 45D
MI ITEM #00321172
MFR #1503-08-06-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.49/each(List $18.66)

Overview

Mfr description
1503-08-06-FG MP-FPS 45D

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • End 2 Size Type
    1/2 NPTF
  • Material
    One-Piece Forged Steel
  • Weight
    0.23 lbs
  • Description Keyword
    3/8 in Female Pipe Swivel x 1/2 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1503
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text