Motion
1503-08-12-FG
1503-08-12-FG MP-FPS 45D
MI ITEM #00321191
MFR #1503-08-12-FG
Price$32.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1503-08-12-FG MP-FPS 45D
MI ITEM #00321191
MFR #1503-08-12-FG

Mfr description
1503-08-12-FG MP-FPS 45D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.29/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    1/2 in, 3/4 in
  • End 2 Size Type
    1/2 NPTF
  • Weight
    0.37 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • Description Keyword
    3/4 in Female Pipe Swivel x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    1503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)