Motion
1503-16-20-FG
1503-16-20-FG SWIVEL ADAPTER
MI ITEM #00321242
MFR #1503-16-20-FG
Price$96.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1503-16-20-FG SWIVEL ADAPTER
MI ITEM #00321242
MFR #1503-16-20-FG

Mfr description
1503-16-20-FG SWIVEL ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.25/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in
  • Weight
    1.33 lbs

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPSM, 1-11-1/2 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPSM, 1-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)