Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 NPTF
- End 2 Size3/8 in
- End 2 Size Type3/8 NPTF
- Height0.7
- Length1.8
- Weight0.48 lbs, 0.35
- Width1.4
Details
- Adapter Type90° Elbow
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- Description Keyword1/2 in Female Pipe Swivel x 3/8 in Male Pipe Rigid
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 1/2–14
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 3/8–18
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)