Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 NPTF
- End 2 Size1/2 in
- End 2 Size Type1/2 NPTF
- Overall Length1.81 in
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- Description Keyword1/2 in Female Pipe Swivel x 1/2 in Male Pipe Rigid
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 1/2–14
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/2–14
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
- Maximum Operating Pressure3000 psi
Overview
Mfr description
2047-8-8S SWIVEL ADAPTER