Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 NPSM
- End 2 Size3/4 in
- End 2 Size Type3/4 NPTF
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- Description Keyword1/2 in Female Pipe Swivel x 3/4 in Male Pipe Rigid
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPSM) 1/2–14
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 3/4–14
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Overview
Mfr description
2047-8-12S ADAPTER
- Used in pressure hydraulic systems
- Broad selection of styles and sizes
- Zinc plated
- Carbon Steel