Motion
8MP-12FPX
7259-1107 90° Elbow - 3/4 in Female Pipe Swivel x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00321366
MFR #8MP-12FPX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-1107 90° Elbow - 3/4 in Female Pipe Swivel x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00321366
MFR #8MP-12FPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8 MP-12 FPX 90 ADAPTER

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • End 1 Size
    3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/2 NPTF
  • Material
    Steel
  • Weight
    0.87 lbs
  • Description Keyword
    3/4 in Female Pipe Swivel x 1/2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text