Motion
2047-12-12S
90° Elbow - 3/4 in Female Pipe Swivel x 3/4 in Male Pipe Rigid, Steel
Mi Item #00321389
MFR #2047-12-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/4 in Female Pipe Swivel x 3/4 in Male Pipe Rigid, Steel
Mi Item #00321389
MFR #2047-12-12S

Mfr description
2047-12-12S SWIVEL ADAPTER
  • Used in pressure hydraulic systems
  • Carbon Steel
  • Zinc plated
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 NPSM
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • Description Keyword
    3/4 in Female Pipe Swivel x 3/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPSM) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)