Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 NPSM
- End 2 Size1 in
- End 2 Size Type1 NPTF
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- Description Keyword1 in Female Pipe Swivel x 1 in Male Pipe Rigid
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPSM) 1–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel