Motion
1501-16-20-FG
1501-16-20-FG MP-FPS 90D
MI ITEM #00321430
MFR #1501-16-20-FG
Price$80.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1501-16-20-FG MP-FPS 90D
MI ITEM #00321430
MFR #1501-16-20-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.85/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Size
    1 in, 1-1/4 in
  • End 2 Size Type
    1 NPTF
  • Weight
    1.49 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • Description Keyword
    1-1/4 in Female Pipe Swivel x 1 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    1501

Overview

Mfr description
1501-16-20-FG MP-FPS 90D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text