Motion
2047-20-20S
90° Elbow - 1-1/4 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid, Steel
MI ITEM #00321440
MFR #2047-20-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1-1/4 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid, Steel
MI ITEM #00321440
MFR #2047-20-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2047-20-20S SWIVEL ADAPTER

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • End 1 Size
    1-1/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Size Type
    1-1/4 NPTF
  • Material
    Steel
  • Description Keyword
    1-1/4 in Female Pipe Swivel x 1-1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text