Specifications
Dimensions
- End 1 Size1 in, 1-1/4 in
- End 1 Size Type1-1/4 ORB
- End 2 Size1 in, 1-1/4 in
- End 2 Size Type1 ORB
- Weight1.10 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeO-Ring Boss to O-Ring Boss
- Description Keyword1-1/4 in Female O-Ring Boss x 1 in Male O-Ring Boss
- End 1 StyleFemale O-Ring Boss
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/16–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6410