Motion
1501-24-20-FG
90° Elbow - 1-1/4 in Female Pipe Swivel x 1-1/2 in Male Pipe Rigid, One-Piece Forged Steel
Mi Item #00321456
MFR #1501-24-20-FG
Price$131.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1-1/4 in Female Pipe Swivel x 1-1/2 in Male Pipe Rigid, One-Piece Forged Steel
Mi Item #00321456
MFR #1501-24-20-FG

Mfr description
1501-24-20-FG MP-FPS 90D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.68/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 NPTF
  • Weight
    1.91 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • Description Keyword
    1-1/4 in Female Pipe Swivel x 1-1/2 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    1501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)