Motion
1405-02-04
Straight Adapter - 1/8 in Female Pipe Rigid x 1/4 in Female Pipe Swivel
Mi Item #00321488
MFR #1405-02-04
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/8 in Female Pipe Rigid x 1/4 in Female Pipe Swivel
Mi Item #00321488
MFR #1405-02-04

Mfr description
1405-02-04 SWIVEL ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.97/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/4 NPSM, 1/8 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPSM, 1/8 NPTF
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/4 in Female Pipe Swivel
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)