Motion
6FP-6FPX
7259-0083 Straight Adapter - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Swivel, Steel
MI ITEM #00321513
MFR #6FP-6FPX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-0083 Straight Adapter - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Swivel, Steel
MI ITEM #00321513
MFR #6FP-6FPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF, 3/8 NPSM
  • End 2 Size
    3/8 in
  • Height
    1.3
  • Length
    0.9
  • Weight
    0.12 lbs, 0.15
  • Width
    0.9

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Female Pipe Swivel
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Steel

Overview

Mfr description
6 FP-6 FPX SWV ADPTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text