Motion
2046-8-8S
Straight Adapter - 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Rigid, Steel
Mi Item #00321534
MFR #2046-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Female Pipe Swivel x 1/2 in Female Pipe Rigid, Steel
Mi Item #00321534
MFR #2046-8-8S

Mfr description
2046-8-8S SWIVEL ADAPTER
  • Zinc plated
  • Broad selection of styles and sizes
  • Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPSM, 1/2 NPTF
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • Description Keyword
    1/2 in Female Pipe Swivel x 1/2 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPSM) 1/2–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)