Motion
8FP-8FPX
7259-0091 Straight Adapter - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Swivel, Steel
MI ITEM #00321537
MFR #8FP-8FPX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-0091 Straight Adapter - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Swivel, Steel
MI ITEM #00321537
MFR #8FP-8FPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8 FP-8 FPX SWV ADPTR

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female Pipe Swivel
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF, 1/2 NPSM
  • End 2 Thread
    (NPTF) 1/2–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Material
    Steel
  • Height
    1.7
  • Width
    1
  • Length
    1
  • Weight
    0.24 lbs, 0.25
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Female Pipe Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text