Motion
1405-08-12
Straight Adapter - 1/2 in Female Pipe Rigid x 3/4 in Female Pipe Swivel
Mi Item #00321547
MFR #1405-08-12
Price$31.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Female Pipe Rigid x 3/4 in Female Pipe Swivel
Mi Item #00321547
MFR #1405-08-12

Mfr description
1405-08-12 SWIVEL ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.95/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF, 3/4 NPSM
  • End 2 Size
    3/4 in
  • End 2 Size Type
    1/2 NPTF, 3/4 NPSM
  • Weight
    0.43 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • Description Keyword
    1/2 in Female Pipe Rigid x 3/4 in Female Pipe Swivel
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)