Overview
Mfr description
16 FP-12 FPX SWV ADPTR
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPSM to NPTF, NPTF to NPSM
- End 1 Size1 in
- End 1 Thread(NPTF) 1–11-1/2
- Manufacturer Upc Number072053160161
- End 2 StyleFemale Pipe Swivel
- End 2 Size3/4 in
- End 1 Size Type1 NPTF, 3/4 NPSM
- End 2 Thread(NPTF) 3/4–14
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1 NPTF, 3/4 NPSM
- UPC_NO072053160161
- MaterialSteel
- Weight0.49 lbs
- Description Keyword1 in Female Pipe Rigid x 3/4 in Female Pipe Swivel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data