Motion
20FP-20FPX

GATES RUBBER CO
20FP-20FPX

7259-1101 Straight Adapter - 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Swivel, Steel
MI ITEM #00321589
MFR #20FP-20FPX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20FP-20FPX

7259-1101 Straight Adapter - 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Swivel, Steel
MI ITEM #00321589
MFR #20FP-20FPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20 FP-20 FPX 7253-86352 G60160-2020X

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Female Pipe Swivel
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF, 1-1/4 NPSM
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1-1/4 NPTF, 1-1/4 NPSM
  • Material
    Steel
  • Weight
    0.94 lbs
  • Description Keyword
    1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text