Motion
1405-24-24
1405-24-24 SWIVEL ADAPTER
MI ITEM #00321600
MFR #1405-24-24
List Price$60.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1405-24-24 SWIVEL ADAPTER
MI ITEM #00321600
MFR #1405-24-24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.37/each for your price

Overview

Mfr description
1405-24-24 SWIVEL ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Female Pipe Swivel
  • End 2 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 NPSM, 1-1/2 NPTF
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Size Type
    1-1/2 NPSM, 1-1/2 NPTF
  • Material
    Steel
  • Weight
    1.05 lbs
  • Description Keyword
    1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Swivel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1405
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text