Motion
24FP-24FPX XBULK

GATES RUBBER CO
24FP-24FPX XBULK

7259-1154 Straight Adapter - 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Swivel, Steel
MI ITEM #00321602
MFR #24FP-24FPX XBULK
Price$90.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24FP-24FPX XBULK

7259-1154 Straight Adapter - 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Swivel, Steel
MI ITEM #00321602
MFR #24FP-24FPX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.80/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 NPSM, 1-1/2 NPTF
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 NPSM, 1-1/2 NPTF
  • Weight
    1.08 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • Description Keyword
    1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Swivel
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Female Pipe Swivel
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • Material
    Steel
  • UPC_NO
    770075175377

Overview

Mfr description
24 FP-24 FPX 7253-86353 G60160-2424X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text