Specifications
Dimensions
- End 1 Size2 in
- End 1 Size Type2 NPSM, 2 NPTF
- End 2 Size2 in
- End 2 Size Type2 NPSM, 2 NPTF
- Weight1.42 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPSM to NPTF, NPTF to NPSM
- Description Keyword2 in Female Pipe Rigid x 2 in Female Pipe Swivel
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 2–11-1/2
- End 2 StyleFemale Pipe Swivel
- End 2 Thread(NPTF) 2–11-1/2
- Manufacturer Upc Number072053159714
- MaterialSteel
- UPC_NO072053159714
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)